Beli non woven fabric di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Nonwoven Fabric Roll WasteDeskripsi:-Can be used as a dispensing type refill roll.-Uses a non-woven cloth made by ELLEAIR.-There is less fluff and less stiffness making it suitable for hard wiping.-Convenient hand palm size where 2 to 3 sheets can be connected for use as a large wipe.-Strong and durable, it can be used even if it is wet as it has sufficient strength.-Can be placed horizontally or vertically for use depending on the usage location.-Dirt wiping of manufacturing plants, disinfection work of food processing plants, inspection equipment maintenance.-Perforated Sewing Machine.atribut:
- Quantity per case: 250 cutsx1 roll
- Compatible Paper Tube Inner Diameter (mm): 24
- Color: White
- Roll Diameter (mm): 140
- Material: Pulp/Polypropylene(PP)Non-Woven Cloth
- Size (cm): 23x20
- Size (mmxm): 230x50
- AS ONE Non-WovenDeskripsi:It can be used for a variety of purposes, such as storing equipment and as a cushioning material.atribut:
- Size (mm): 400×550
- Material: PP double-sided non-woven fabric
- RoHS Information: RoHS2 (EU)2015/863 compliant
- Packaging Size (mm): 440x560x35
- 3M Conductive Double-sided Non-woven Tapeatribut:
- Adhesive Strength (N/mm): 3.9/10
- Tensile Strength (N/mm): 4.9/10
- Color: Gray
- Width (mm): 182
- Thickness (mm): 0.05
- Length (mm): 257
- Adhesive: Acrylic conductive
- Base Material: Nickel plated polyester nonwoven fabric
- Feature: Conductivity, flexibility
- Material: Base material: Nickel-plated polyester nonwoven fabric, Adhesive: Acrylic conductive
- Release Liner: Silicone treated paper
- Size: B5
- TRUSCO Number: 479-9640
- Tape Length (m): 0.257
- Tensile Strength (N/10mm): 4.9
- Japan Vilene Anti-Static WiperDeskripsi:Specification : Volume resistance: 5.0 to 10 -1ohmcm, thickness: 0.5mm, Electronic conjugation system conductive polymer - non-woven fabric material: polyester/nylon (Microfiber)
- Non Brand Karung MultifungsiDeskripsi:Karung serbaguna yang dapat anda gunakan untuk menyimpan hasil dan bahan baku industri, ekspedisi, dan lain-lain.atribut:
- Material: Polypropylene
- TRUSCO Polythene SheetDeskripsi:-With soft raw material, it has excellent buffer/heat retention/moisture proof/chemical resistance.-Toxic gases such as dioxin do not occur even if it is burned. -For cushioning and packaging fragile objects and regular objects, etc.atribut:
- Thickness: 1mm
- Material: Polyethylene (PE)
- Tokyo Medical WiperDeskripsi:-Made of clean non-woven fabric entangled with high pressure water current.-Can be used both dry or wet by impregnated with alcohol.atribut:
- Sheet Size (mm): 170x300
- Number of Sheets: 300sheet
- Material: Rayon Non Woven Fabric
- monotaro.id Sepatu Safety Antistatik Slip Papua PU (Sepatu Proyek)atribut:
- Color: White
- Upper: Synthetic Leather
- Outsole: Single Density PU
- Slip Sole: Anti Static
- Logo Tag: Direct TPR Injection
- Model : Low Cut Slip-On Shoes
- SNI License: Yes
- SNI Number: SNI Number: JPA 009 016.5
- Series: Papua
- Toe Cap: Steel
- TRUSCO Fabric Disc (Non-woven Abrasives)Deskripsi:-Since it is based on non-woven nylon fabric and aludum abrasive grain, it can perform soft polishing work and it is fits well in the work piece.-Attaches to the pad with Velcro tape and uses.-Thin rust removal of metal product, glossy appearance.-Fuzz removal of woodwork products.atribut:
- Maximum Working Rotation Speed (rpm): 4000
- Outer Diameter: 125mm
- Purpose of Use: Thin rust removal of metal product, glossy appearance. Fuzz removal of woodwork products.
- KOKUYO Document Storage Box Folders for B4, A4Deskripsi:It is a storage box dedicated to storing documents housed in individual folders. It can not be used for hanging folders, open individual folders, open take out folders, open miscellaneous folders.atribut:
- Paper Quality: Recycled material compounding ratio / corrugated board (used paper pulp blending ratio 87%)
- Green Purchasing Law: Conform
- Material: Cardboard (containing used paper pulp)
- 3M Isolasi Bolak Balik Non-Woven (Double Tape)atribut:
- Main application: For general use
- Tape Length (m): 20
- Tape Thickness (mm): 0.16
- Adhesive: Acrylic
- Adhesive Materials: Metal, PP / PE
- Adhesive Strength (N/cm): 7.6
- Base Material: Non-woven
- Color: Translucent
- Liner Color: White (with 3M mark)
- Main Works: Large surface material, parts
- Material (lining): Flat paper
- Thickness: Thin
- Non Brand Karung Plastik Print MultifugsiDeskripsi:Karung serbaguna yang dapat anda gunakan untuk menyimpan hasil dan bahan baku industri, ekspedisi, dan lain-lain.atribut:
- Size (cm): 65x105
- Material: Polypropylene
- VIROFELT Geotextile Non Woven PETDeskripsi:Geotextile Non Woven White 150gr Brand Virofelt Bahan Polyester (PET)Geotextile Non Woven terbuat dari serat polyester / polypropylene nir-anyaman (Polyester/Polypropylene non-woven geotextile) dengan bahan dasar bermutu tinggi yang di buat secara cermat dari mesin needle punched berteknologi tinggi.atribut:
- Area (m²): 400 (1roll)
- Color: White
- Material: PET (Polyester)
- Size (m): 4x100
- Custom Anti-Static Wrist StrapDeskripsi:-A wrist strap equipped with velcro. .-With banana plug, alligator clip-1MΩ Resistance Built-In Ground Cord
Daftar Harga non woven fabric Terbaru January 2026
| TRUSCO Nonwoven Fabric Roll Waste | Rp349.900 |
| AS ONE Non-Woven | Rp369.900 |
| 3M Conductive Double-sided Non-woven Tape | Rp329.900 |
| Japan Vilene Anti-Static Wiper | Rp189.900 |
| Non Brand Karung Multifungsi | Rp3.900 |
| TRUSCO Polythene Sheet | Rp219.900 |
| Tokyo Medical Wiper | Rp339.900 |
| monotaro.id Sepatu Safety Antistatik Slip Papua PU (Sepatu Proyek) | Rp399.900 |
| Bambi Map Ordner PVC Ring Mekanik | Rp49.900 |
| TRUSCO Fabric Disc (Non-woven Abrasives) | Rp65.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)
























































































































































/TRUSCO%20Polythene%20Sheet/P102629374-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Khusus/Sepatu%20Safety%20Anti%20Statik/monotaro_id%20Sepatu%20Safety%20Antistatik%20Slip%20Papua%20PU%20(Sepatu%20Proyek)/7zP108415287-2.jpg)

/P102383287-4.jpg)

/6iP107126234-1.jpg)